Multi-Parameter Dual Channel Transmitter for Rosemount 499ADO Dissolved Oxygen Sensor
Rosemount™ Multi-Parameter Dual Channel Transmitter for Rosemount 499ADO Dissolved Oxygen Sensor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Intuitive menu screens provide advanced diagnostics and quick start programming
- NEMA 4X, 1/2 DIN enclosure can be panel, pipe or wall mounted and is ideal for wastewater plants
- The Rosemount 1056 controller provides a large, easy-to-read display and easy access for wiring of relays, outputs and sensors
- Controller features (2) 0/4-20 mA outputs and dual sensor inputs without relays
- Configured to work with the Rosemount 499A dissolved oxygen sensor
Specifications
- Brand Model Compatibility:
- Rosemount™ 499ADO Dissolved Oxygen Sensor
- CE Approved:
- Yes
- CSA Certified:
- Yes
- Collection:
- Rosemount™
- EPA Compliant:
- No
- FM Approved:
- Yes
- NEMA:
- NEMA 4X, NEMA IP 65
- NSF Certified:
- No
- Power Source:
- AC
- Product Type:
- Multi-Parameter Dual Channel Transmitter
- UL Listed:
- No
- Volts:
- 115/230V