100 ft. x 3 in. Safety Barrier Tape in Green
100 ft. x 3 in. Safety Barrier Tape in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Buried print style enhances long-term identification
- Poly extrusion lamination maximizes bond strength; ink-free outer edge prevents lamination
- Polyester top layer enhances durability
- Locatable by conductive and inductive methods
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 3 in
- Length:
- 100 ft
- Weight:
- 7 lb
- Width:
- 3 in