7 in. Compact Billet Torpedo Level
7 in. Compact Billet Torpedo Level
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The maximized viewing area ensures that the user can make a fast and accurate readings of 1/8 in and 1/4 in per foot in any position
- The optimized top and back side pipe grooves make this the optimal tool for working with both small and large diameter pipes
- The Milwaukee billet torpedo level features amplified rare earth magnets for over 2x the holding power of leading competitors
- Milwaukee billet level also offers a weld clearance and laser etched ruled edge
Documents
Specifications
- AMP:
- 4
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3-1/4 in
- Height:
- 1-1/10 in
- Length:
- 3-1/4 in
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Billet Torpedo Level
- Tool Type:
- Levels
- Weight:
- 0.45 lb
- Width:
- 10-9/20 in