Empire Comfort Systems Oak Fiber Log Set 6 Piece

ELSC2S

Manufacturer Part #: LS18C2S

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

BTU
32000
Depth
13 in
Height
18 in
Ignition System
Electronic Ignition
Length
18 in
Material
Oak
Number Of Pieces
6 Piece
Width
24 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday