1-1/2 in. Standard U- Bolt With Hex Nut Black

You last purchased this on
 
Empire Industries

1-1/2 in. Standard U- Bolt With Hex Nut Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Empire Industries

1-1/2 in. Standard U- Bolt With Hex Nut Black

  • Fast #
  • Part #E137B0150
  • Item #4355485
  • Manufacturer Part #137B0150
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Fits Pipe Size:
1-1/2 in
Material:
Carbon Steel