Empire Industries

1 in. 304 Stainless Steel Split Ring Hanger

Part #E41SSIG  |  Manufacturer Part #41SSI 1

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 1 in

MSS Specifications: MSS SP-58, MSS SP-69

Material: Stainless Steel

Material Type: 304

Outside Diameter: 1 in

Type: E41SSIG