1 in. Standard U- Bolt With Hex Nut Black
1 in. Standard U- Bolt With Hex Nut Black
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Heavy Load
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- MSS:
- MSS SP-58, MSS SP-69 Type 24
- Material:
- Carbon Steel
- Product Type:
- Hex Nut, U-Bolt
- Size:
- 1/4 in-20
- Thread Length:
- 2.375
- Work Load Limit:
- 485 lb