1/2 - 2 x 10 in. Galvanized Pipe Support
1/2 - 2 x 10 in. Galvanized Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 2 in
- Gauge (metal):
- 18 ga
- Height:
- 1-1/2 in
- Length:
- 10 in
- Origin:
- Domestic
- Product Type:
- Pipe Support
- UL Listed:
- No
- Work Load Limit:
- 150 lb