Empire Industries 1/2 in. Pipe Clamp

E8200SS0050

Manufacturer Part #: 8200SS0050

Fits Pipe Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Stainless Steel
Material Type
304
Outside Diameter
21/25 in
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday