1/2 x 3/8 in. Galvanized Steel Rod Coupling

You last purchased this on
 
Empire Industries

1/2 x 3/8 in. Galvanized Steel Rod Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Empire Industries

1/2 x 3/8 in. Galvanized Steel Rod Coupling

  • Fast #
  • Part #GRODCDC
  • Item #396451
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Length:
1/2 in
Material:
Steel