2-1/2 in. Stainless Steel Standard U-Bolt With Hex Nut
2-1/2 in. Stainless Steel Standard U-Bolt With Hex Nut
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fits Pipe Size:
- 2-1/2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Stainless Steel
- Material Type:
- 304L
- Thread Length:
- 3
- Thread Size:
- 1/2 in