Empire Industries 2 in. 2-Hole Pipe Strap

E231SS0200

Manufacturer Part #: 231SS0200

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
2 in
Material
Stainless Steel
Material Type
304L
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday