Empire Industries

2 in. Riser Clamp in Black

Part #E50B0200  |  Manufacturer Part #50B0200

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 2 in

Length: 10-9/16 in

MSS Specifications: MSS SP-58, MSS SP-69

Material: Carbon Steel

UL Listed: Yes

Work Load Limit: 300