2 in. Standard U- Bolt With Hex Nut Black

You last purchased this on
 
Empire Industries

2 in. Standard U- Bolt With Hex Nut Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Empire Industries

2 in. Standard U- Bolt With Hex Nut Black

  • Fast #
  • Part #E137B0200
  • Item #4355498
  • Manufacturer Part #137B0200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Heavy Load
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
2 in
MSS:
MSS SP-58, MSS SP-69 Type 24
Material:
Carbon Steel
Product Type:
Hex Nut, U-Bolt
Size:
3/8 in-16
Thread Length:
2.5
Work Load Limit:
1220 lb