3 in. Standard U- Bolt With Hex Nut Black
3 in. Standard U- Bolt With Hex Nut Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 in
- Material:
- Carbon Steel