0 items

Empire Industries 304 Stainless Steel Split Ring Hanger

E41SSI

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
1/2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Stainless Steel
Material Type
304
Outside Diameter
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday