Empire Industries 304L Stainless Steel Split Ring Hanger

E41ODSSI0

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
1-1/8 in
Length
2-1/2 in
Material
Stainless Steel
Material Type
304
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday