Empire Industries

3/4 in. Pre-Galvanized Carbon Steel Adjustable Swivel Ring Hanger

Part #E310G0075  |  Manufacturer Part #310G0075

Fits Pipe Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

FM Approved: No

Fits Pipe Size: 3/4 in

Material: Carbon Steel

UL Listed: No