4 in. 2-Hole Pipe Strap
4 in. 2-Hole Pipe Strap
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Attaches directly to horizontal or vertical structural member
- Designed as a light duty support for schedule 40/80 sized pipe
Documents
Specifications
- Fits Pipe Size:
- 4 in
- Installation Type:
- Horizontal, Vertical
- Material:
- Stainless Steel
- Material Type:
- T304
- Product Type:
- Strap
- UL Listed:
- No