Empire Industries 5 in. Adjustable Roller Hanger in Black

E272B0500

Manufacturer Part #: 272B0500

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
FM Approved
No
Fits Pipe Size
5 in
Material
Carbon Steel
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday