Empire Industries

5 in. Medium Split Pipe Clamp Black

Part #E212B0500  |  Manufacturer Part #212B0500

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 5 in

Material: Steel

Type: E212B0500