1 in. Stainless Steel Strut Pipe Clamp
Figure 8200 1 in. Stainless Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Piping
- Collection:
- Figure 8200
- Diameter - Outside:
- 1-63/200 in
- Fits Pipe Size:
- 1 in
- Material:
- Stainless Steel
- Material Type:
- T304
- Work Load Limit:
- 600 lb