2 in. Stainless Steel Strut Pipe Clamp
Figure 8200 2 in. Stainless Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Pipe
- Collection:
- Figure 8200
- Diameter - Outside:
- 2-3/8 in
- Fits Pipe Size:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- T304
- Work Load Limit:
- 800 lb