3-1/8 in. Zinc Plated Carbon Steel Strut Pipe Clamp
Figure 8500 3-1/8 in. Zinc Plated Carbon Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-570
- Application:
- Piping
- Coating:
- Zinc Plated
- Collection:
- Figure 8500
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fits Pipe Size:
- 3-1/8 in
- Material:
- Carbon Steel
- UL Listed:
- No