7 Series 3/8 in. Plated Pre-Assembly Strut Clamp

Part #E8250Z0038  |  Item #4491663  |  Manufacturer Part #8250Z0038

Call for Pricing EACH

Fits Pipe Size:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 7 Series

Color Finish: Zinc

Color Finish Category: Greys

Fits Pipe Size: 3/8 in

Material: Carbon Steel

Work Load Limit: 400