0 items

Empire Industries Carbon Steel Riser Clamp

E48B0

  • TYPE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
FM Approved
No
Fits Pipe Size
1-1/2 in
Length
5-1/2 in
Material
Carbon Steel
Outside Diameter
1-9/10 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday