Empire Industries Epoxy Coated Van Bell Type Hanger for Copper Tube

E129CT0

  • TYPE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Epoxy
FM Approved
No
Fits Pipe Size
1-1/2 in
Length
3-1/16 in
Material
Carbon Steel
Outside Diameter
1-5/8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday