1/2 in. 11 ga 304 Stainless Steel Split Pipe Clamp
Fig 212 1/2 in. 11 ga 304 Stainless Steel Split Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Cold Piping, Hot Piping
- Collection:
- Fig 212
- Diameter - Outside:
- 21/25 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 11 ga
- IAPMO Listed -:
- No
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Split Pipe Clamp
- Rod Size (in):
- 7/16 in
- UL Listed:
- Yes
- Weight:
- 0.27 lb
- Work Load Limit:
- 500 lb