Empire Industries

Figure DPCSS 8 in. IPS 304 Stainless Steel Manhole Drop Pipe Clamp

Part #EDPCSS0800  |  Item #7163766  |  Manufacturer Part #DPCSS0800

Call for Pricing EACH

Fits Pipe Size:

8 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

Application: Manhole Drop Pipes

Collection: Figure DPCSS

End Connection 1: IPS

End Connections: IPS

FM Approved: No

Fits Pipe Size: 8 in

Height: 10-13/50 in

Length: 13-63/100 in

Material: Stainless Steel

Material Type: 304 SS

NSF Certified: No

Product Type: Manhole Drop Pipe Clamp