Empire Industries IPS Drop Pipe Clamp

EDPCSS

Manufacturer Part #: DPCSS0600

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
IPS
End Connections
IPS
FM Approved
No
Fits Pipe Size
6 in
Material
Stainless Steel
Material Type
304 SS
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday