Empire Industries Pipe Covering Protection Shield

E167G00

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
Fits Pipe Size
2 in
Length
12 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel
Outside Diameter
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday