0 items

Empire Industries Return Line Angle Bracket

E152B00

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Gauge
0.375
Height
3-7/8 in
Length
2-7/8 in
Material
Carbon Steel
Size
#3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday