10 in. Aluminum Magnetic Heavy Duty Tripod Level

This product has been replaced by

Empire Level Blue Magnetic Torpedo Level
Empire Level Magnetic Torpedo Level in Blue
Manufacturer Part #EM75.10
You last purchased this on
 
Empire Level

10 in. Aluminum Magnetic Heavy Duty Tripod Level

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Empire Level Blue Magnetic Torpedo Level
Empire Level Magnetic Torpedo Level in Blue
Manufacturer Part #EM75.10
Empire Level

10 in. Aluminum Magnetic Heavy Duty Tripod Level

  • Fast #
  • Part #EEM8110
  • Item #2995210
  • Manufacturer Part #EM81.10
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rare earth magnets provide superior holding strength
  • Dual Vari-Pitch™ vial reads pitch in 1/8" and 1/4" per foot
  • High contrast e-Band™ vials highlight the edge of the bubble
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
3/4 in
Length:
10 in
Material:
Aluminum, Acrylic
Tool Type:
Torpedo Level
Width:
2-22/25 in