1000 ft. Non-Detectable Tape

You last purchased this on
 
Empire Level

1000 ft. Non-Detectable Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Empire Level

1000 ft. Non-Detectable Tape

  • Fast #
  • Part #E22018
  • Item #3147524
  • Manufacturer Part #22-018
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Installed at proper shallow depth, SHIELDTEC® is tough, basic protection forany type of buried cable or pipe; suitable for open trench installation
  • Lead-free pigments insure color vibrancy underground
  • Durable, dependable non-detectable polyethylene warning tape for serviceand other non-critical metallic installations
  • Bold black letters include warning message and installation recommendations
  • Requires Certification

Documents


Specifications

Application:
Marking
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
8 in
Height:
3 in
Length:
1000 ft
Lettering:
Caution Water Line Buried Below
Magnetic:
No
Material:
Plastic
Material Type:
Polyethylene
Number of Pieces:
1 Piece
Number of Tools Included:
1
Size:
3 in x 1000 ft
Thickness:
4 mm
Tool Type:
Marking Tape
UL Listed:
No
Weight:
4.76 lb
Width:
8 in