9 in. Aluminum Magnetic Tripod Level

You last purchased this on
 
Empire Level

9 in. Aluminum Magnetic Tripod Level

This product requires certification to purchase.
Brand image
You last purchased this on
 
Empire Level

9 in. Aluminum Magnetic Tripod Level

  • Fast #
  • Part #EEM519LE
  • Item #7198393
  • Manufacturer Part #EM51.9LE
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Not available

Product Details

  • Durable acrylic vials provide level, plumb, and 45° readings
  • V-groove working edge fits on pipe and conduit
  • Lightweight aluminum reinforced frame
  • Features a magnetic edge
  • Requires Certification

Specifications

Color Finish Name:
Camouflage
Height:
1-17/25 in
Length:
9 in
Material:
Aluminum
Tool Type:
Torpedo Level