9 in. Magnetic Tripod Level
9 in. Magnetic Tripod Level
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Professional quality
- Aluminum construction
- Manufactured to rigid requirements
- 7 1/2" length
- Magnetic sides
Documents
Specifications
- Application:
- Measuring
- Automatic Shut-Off:
- No
- Case Material:
- Aluminum
- Clean Bagged:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver/Blue
- Depth:
- 9 in
- Diameter:
- 1-63/100 in
- Fire Suppression System Rated:
- No
- Height:
- 9 in
- Length:
- 1/10 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Product Type:
- Magnetic Torpedo Level
- Tool Type:
- Levels
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 1-1/4 in