Empire Level Aluminum Magnetic Heavy Duty Tripod Level

EEM81

Length

12 in
Starting at $12.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual Vari-Pitch™ vial reads pitch in 1/8" and 1/4" per foot
  • High contrast e-Band™ vials highlight the edge of the bubble
  • Rare earth magnets provide superior holding strength

SPECIFICATIONS

Color Finish
Black
Height
16/25 in
Length
12 in
Material
Acrylic, Aluminum
Tool Type
Magnetic Level
Width
2-47/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday