0 items

Empire Level Magnetic Tripod Level

E581

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High-strength magnetic edge for hands-free use on pipe and other materials
  • Impact resistant end plates protect frame and vials
  • Level reads common offset angles with 45° vial
  • Made in USA
  • Top read window provides clear overhead viewing

SPECIFICATIONS

Color Finish
Blue
Height
1 in
Length
24 in
Material
Acrylic, Aluminum
Tool Type
I-Beam Level
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday