Plastic Flagging Tape in Orange
Plastic Flagging Tape in Orange
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Product is easy to tear and tie off to ensure product is easy for marking applications
- Unleaded pigments and inks
- Contractor grade
- Empire flagging tape is ideal for a variety of uses, including indoor and outdoor applications
- Product is non-adhesive plastic and is made to be tied off
- Empire flagging tape is constructed of durable plastic to ensure it remains pliant in cold weather applications
- Empire 77-002 is our high-visibility fluorescent orange color
Documents
Specifications
- Application:
- Marking
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Depth:
- 3-1/4 in
- Diameter:
- 3-1/10 in
- Height:
- 1 in
- Length:
- 200 ft
- Lettering:
- Flagging Tape
- Magnetic:
- No
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Size:
- 1 in x 200 ft
- Thickness:
- 2 mm
- Tool Type:
- Marking Tape
- Type:
- M77002
- Weight:
- 0.21 lb
- Width:
- 3-1/4 in