Empire Level

Plastic Flagging Tape in Yellow

Part #E77004  |  Manufacturer Part #77-004

Color/Finish:
Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Yellow

Length: 200 ft

Lettering: Flagging Tape

Material: Plastic

Width: 1 in