72 in. Digital Level

You last purchased this on
 
Empire Level

True Blue 72 in. Digital Level

This product requires certification to purchase.
Brand image
You last purchased this on
 
Empire Level

True Blue 72 in. Digital Level

  • Fast #
  • Part #E10572
  • Item #7606234
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • IP65 rated- dust and water protected
  • 8 measuring modes- degree (rough-in, 1 decimal, 2 decimal), in./ft. (decimal and fractional), mm/m and percent
  • Auto calibrated- digital readout immediately ready to measure accurately when powered on
  • Overhead inverted display - digital display automatically inverts as level is adjusted in overhead applications
  • Audio indicator - continuous tone when in level; progressive beeps as the user approaches level or plumb
  • Top read digital display - digital readout on top working surface for overhead viewing
  • Dual backlit digital display-industry's largest display with high/low LED backlit screen
  • Inspect mode-allows repeat inspection of grade measurements; ideal for ADA ramps
  • Hold mode - locks measurements in position for readout verification
  • Power save mode - set the time out on the level to preserve battery life (15/30/60/120 mins)
  • Requires Certification

Specifications

Application:
Leveling
Automatic Shut-Off:
No
Battery Size:
AA
Battery Type:
Alkaline
Case Included:
Yes
Case Material:
Padded Nylon
Collection:
True Blue
Color Finish Name:
Blue, Silver
GSA Approved:
No
Height:
2-3/4 in
Length:
72 in
Material:
Aluminum
Power Source:
Battery
Product Type:
Box Level
Style:
Digital
Tool Type:
Digital Level
Weight:
4.5 lb
Width:
1-11/100 in