57-3/4 x 87-3/8 in. Curb Box Metal

You last purchased this on
 

57-3/4 x 87-3/8 in. Curb Box Metal

This product requires certification to purchase.
You last purchased this on
 

57-3/4 x 87-3/8 in. Curb Box Metal

  • Fast #
  • Part #EICURBH8FA
  • Item #3631438
  • Manufacturer Part #ICURBH8FA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Height:
57-3/4 in
Length:
87-3/8 in
Material:
Metal
Product Type:
Roof Curb