Plastic Knife Utensils (Case of 1000) in White

You last purchased this on
 
Empress Products

Empress Cutlery Plastic Knife Utensils (Case of 1000) in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Empress Products

Empress Cutlery Plastic Knife Utensils (Case of 1000) in White

  • Fast #
  • Part #EE175003
  • Item #7316725
  • Manufacturer Part #E175003
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Layer, dense pack for packaging convenience
  • Medium weight, white, polypropylene knife
  • Requires Certification

Documents


Specifications

Collection:
Empress Cutlery
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
6-1/4 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 1000
Product Type:
Knife
Type:
Knife
Width:
3/25 in