Empress Products

Empress Cutlery Wrapped Plastic Knife Utensils (Case of 1000)

Part #EE178003  |  Manufacturer Part #E178003

Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Empress utensils are flexible and durable to safely resist breaking
  • Made with polyproylene
  • Individually wrapped, 1000 per case

Specifications

Collection: Empress Cutlery

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 1000

Type: Wrapped Knife

Width: 7-1/100 in