13-1/2 in. Plastic Snow Shovel
Bigfoot™ 13-1/2 in. Plastic Snow Shovel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Combo blade that functions as a snow shovel, and snow pusher
- Durable D-Grip with steel core handle
- 13-1/2 x 18 in reinforced poly blade
- High visibility orange color
- Lightweight and strong
Specifications
- Application:
- Snow
- Blade Length (in):
- 13-1/2 in
- Blade Material:
- Plastic
- Blade Width (in):
- 18 in
- Collection:
- Bigfoot™
- Color Finish Name:
- Orange
- Handle Material:
- Steel
- Length:
- 50 in
- Material:
- Plastic
- Material Type:
- Poly
- Tool Type:
- Snow Shovel
- Weight:
- 2.75 lb