13-1/2 in. Plastic Snow Shovel

You last purchased this on
 
Emsco

Bigfoot™ 13-1/2 in. Plastic Snow Shovel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Emsco

Bigfoot™ 13-1/2 in. Plastic Snow Shovel

  • Fast #
  • Part #EMS1202
  • Item #7935331
  • Manufacturer Part #1202
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hardwood handle with x-large D-Grip
  • 50 in length
  • 13-1/2 x 16-1/2 in #12 durable poly blade
  • High visibility orange color
  • Use for snow, gravel, mulch, and dirt removal
  • Requires Certification

Specifications

Application:
Snow
Blade Length (in):
13-1/2 in
Blade Material:
Plastic
Blade Width (in):
16-1/2 in
Collection:
Bigfoot™
Color Finish Name:
Orange
Handle Material:
Wood
Length:
50 in
Material:
Plastic
Material Type:
Poly
Tool Type:
Snow Shovel
Weight:
3.8 lb