17-3/4 in. Poly Flat Snow Shovel with 6 Metal Edge Reinforced Blade

You last purchased this on
 
Emsco

Bigfoot™ 17-3/4 in. Poly Flat Snow Shovel with 6 Metal Edge Reinforced Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Emsco

Bigfoot™ 17-3/4 in. Poly Flat Snow Shovel with 6 Metal Edge Reinforced Blade

  • Fast #
  • Part #E1171
  • Item #7465487
  • Manufacturer Part #1171
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Metal blade is reinforced with a heavy duty strip to help keep the edge straight and sharp
  • Color: Orange
  • Heavy-duty snow shovel helps remove even the heaviest of snow
  • Requires Certification

Specifications

Blade Length (in):
17-3/4 in
Blade Material:
Poly
Blade Width (in):
13 in
Collection:
Bigfoot™
Color Finish Name:
Orange
Length:
50 in
Tool Type:
Snow Shovel
Weight:
3.25 lb