18 in. Aluminum Snow Shovel
Bigfoot™ 18 in. Aluminum Snow Shovel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightweight aluminum blade with metal wear strip
- Weight each: 3.17 lbs. (1.44kg)
- Bigfoot™ snow tools with durable metal blades
- Blade size: 18” x 13” (45.72 cm x 33.02 cm)
Specifications
- Blade Length (in):
- 18 in
- Blade Material:
- Aluminum
- Blade Width (in):
- 13 in
- Collection:
- Bigfoot™
- Tool Type:
- Snow Shovel