20 in. Steel Snow Pusher Shovel

You last purchased this on
 
Emsco

Bigfoot™ 20 in. Steel Snow Pusher Shovel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Emsco

Bigfoot™ 20 in. Steel Snow Pusher Shovel

  • Fast #
  • Part #EMS1215
  • Item #7465586
  • Manufacturer Part #1215
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Built tough for moving mountains of snow and lasting many winters
  • Coating reduces snow sticking
  • Steel snow pusher
  • Size: 20"
  • Requires Certification

Specifications

Blade Length (in):
20 in
Blade Material:
Steel
Collection:
Bigfoot™
Tool Type:
Snow Shovel