50 in. Poly Snow Pusher Shovel with 21 in. Blade

You last purchased this on
 
Emsco

Bigfoot™ 50 in. Poly Snow Pusher Shovel with 21 in. Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Emsco

Bigfoot™ 50 in. Poly Snow Pusher Shovel with 21 in. Blade

  • Fast #
  • Part #EMS1201
  • Item #7465557
  • Manufacturer Part #1201
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The 8-rib design and reinforced bottom edge add extra strength for moving mountains of snow
  • Blade size: 21" x 12 1/2"
  • D-grip handle
  • Requires Certification

Specifications

Blade Length (in):
21 in
Blade Material:
Poly
Blade Width (in):
12-1/2 in
Collection:
Bigfoot™
Length:
50 in
Tool Type:
Snow Shovel
Weight:
3.5 lb